Abbotsford
hofa16148chqrfgw

HOFFMAN 16 inch x14 inch x 8 inch Type 4X Fiberglass Enclosure Continuous Hinge with Quick Release Window Cover

Price $638.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A16148CHQRFGW
Documents Documents

Description

Continuous hinge type 4X fiberglass enclosure, Window cover with quick release latches, Compression-molded fiberglass, It is easily punched, drilled, filed or sawed, Polyester mounting brackets and stainless steel attachment screws are provided with each enclosure, quick-release latches have corrosion-resistant polyester latches located in corners that provide unobstructed access to enclosure, Fiberglass material is light-grey inside and out.


Compression-molded fiberglass has outstanding chemical- and temperature-resistance qualities and exhibits excellent weatherability and physical properties

Fiberglass is easily punched, drilled, filed or sawed

Gasket assures water-tight and dust-tight seal

Polyester mounting brackets and stainless steel attachment screws are provided with each enclosure

Scratch-resistant polycarbonate windows are permanently bonded in place

Molded-in-place threaded brass inserts and plated steel screws are provided for mounting optional panels and terminal block kits

Removable hinged cover attached to body with Type 316 stainless steel hinge pin

Screw-cover enclosures are secured with two captivated Type 316 stainless steel slotted cover screws

Enclosures with quick-release latches have corrosion-resistant polyester latches located in corners that provide unobstructed access to enclosure

Hinge pin and bail are corrosion-resistant Type 316 stainless steel

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Type Two Lock, Single Door
Width 356 mm Depth 203 mm
Height 406 mm Cover Type Continuous Hinged with Quick-Release Latches, Screws, Hinge Pin
NEMA Rating NEMA 4, 4X, 12, 13, IP66 Mounting Type Wall
Material Fiberglass Finish Untreated
Color 7035 Light Gray Standards UL, cUL Listed, UL 508A, UL File Number E61997, CSA C22.2 No. 94
Application Controls and Drives; Corrosive Environments UPC 783510313005

Packages

1 - UNIT - 1