Abbotsford
hofa24h2008gqrlp

HOFFMAN 24.25 x20.25 x 8.00 Hoffman Fiberglass Hinge-Cover with Quick-Release Latches, Type 4X

Price $2,154.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A24H2008GQRLP
Documents Documents

Description

Hinge-cover with quick-release latch type 4X fiberglass enclosure is grey inside and out, Handle is type 316L stainless steel electropolished, Has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties, Seams are sealed no holes or knockouts, Fiberglass material is easily punched, drilled, filed or sawed.


Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties

Type 316L stainless steel padlocking PowerGlide Handle on 3-point latch versions assures security and a water-tight seal while still allowing convenient access

Quick-release latch versions feature fiberglass-reinforced polyester latches with integral Type 316L stainless steel padlocking hasp

Seams are sealed; no holes or knockouts

Gasket assures water-tight and dust-tight seal

Fiberglass material is easily punched, drilled, filed or sawed

Data pocket is high-impact thermoplastic

Copper-flashed steel collar studs for mounting optional panels and terminal block kits

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Type Four Lock, Single Door
Width 514 mm Depth 203 mm
Height 616 mm Cover Type Hinged with 3-Point Latch or Quick-Release Latches
NEMA Rating NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, IP66 Mounting Type Wall
Material Fiberglass Finish Untreated
Color Gray Standards cUL Listed, UL 508A, UL File Number E61997, CSA C22.2 No 94, CSA File Number 42186, IEC 60529
Application Controls and Drives; Corrosive Environments UPC 783510226800

Packages

1 - UNIT - 1