Abbotsford
hofuu606030

HOFFMAN 23.94 x23.43 x12.64 Hoffman ULTRX Fiberglass Enclosure with Solid Door Style, Type 4X

Price $2,086.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:UU606030
Documents Documents

Description

ULTRXâ„¢ enclosure, Type 4X, Solid door style, Light-grey acrylic enamel exterior surface painted for enhanced UV protection, Fiberglass is easily punched, drilled, filed or sawed, Enclosure may be rotated 180 degrees for left and right hinging, Type 316 stainless steel quarter-turn latch, Optional keylocking or padlocking handle available, Molded-in DIN bosses, Provides outstanding protection against corrosion and the elements.


Compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties, including high-impact resistance

Fiberglass is easily punched, drilled, filed or sawed

Seamless foam-in-place gasket assures water-tight and dust-tight seal

Enclosure may be rotated 180 degrees for left and right hinging

Molded-in drip shields are standard with each enclosure

Impact-resistant polycarbonate window is permanently bonded in place

Fiberglass mounting brackets and stainless steel attachment screws are provided with each enclosure

Unique hinge design allows for standard 180 degree door opening with a maximum opening of 270 degrees

Door hinges are replaceable

Type 316 stainless steel quarter-turn latch

Specifications

Brand Name nVent Hoffman Sub Brand UltrX™
Item Name Enclosure Type Single Lock, Single Door
Width 595 mm Depth 321 mm
Height 608 mm Cover Type Hinged
NEMA Rating NEMA 3, 3R, 4, 4X, 12, 13, IP66 Mounting Type Wall
Material Fiberglass Finish Powder Coated
Color 7035 Light Gray Standards UL, cUL Listed, UL 508A, UL File Number E61997, CSA C22.2 No 94
Application Providing Outstanding Protection Against Corrosion UPC 783510358303

Packages

1 - UNIT - 1