
HAMMOND MANUFACTURING 10 inch x 12 inch x 6 inch Hammond Manufacturing PJ Series Type 4X Polyester Junction Box with Raised Lid and Solid Cover Continuous Hinge Door with Twist Latches, Gray
Description
Junction box with raised solid lid type 4X constructed of molded fiberglass polyester enclosure. Continuous hinge door with twist latches. Enhanced UV inhibitors protect against outdoor weathering. Stainless steel draw type twist latch door fasteners. Threaded brass inserts are provided for optional inner panel. Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides outstanding insulation and protection where equipment may be hosed down or be very wet.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | PJ Series |
Item Name | Enclosure | Type | 1-Lock, 1-Door, Type 4X |
Width | 8.26 | Depth | 6.13 |
Height | 10.13 | Cover Type | Solid |
NEMA Rating | NEMA 4X | Mounting Type | Wall |
Material | Plastic | Finish | Untreated |
Color | Gray | Standards | UL Listed, CSA Certified |
Application | Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides outstanding insulation and protection where equipment may be hosed down or be very wet. Ideal in applications with high temperatures or highly corrosive environments. | UPC | 623980703381 |
Packages
1 - UNIT - 1 |