
HAMMOND MANUFACTURING 12 inch x 10 inch x 6 inch Hammond Manufacturing PJ Series Type 4X Polyester Junction Box with Raised Lid and Solid Cover Continuous Hinge Door with Snap Latches, Gray
Description
Junction box with raised solid lid type 4X constructed of molded fiberglass polyester enclosure. Continuous hinge door with snap latches. Enhanced UV inhibitors protect against outdoor weathering. Stainless steel draw type snap latch door fasteners. Threaded brass inserts are provided for optional inner panel. Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides outstanding insulation and protection where equipment may be hosed down or be very wet.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | PJ Series |
Item Name | Enclosure | Type | Single Door, Two Lock, Gangable |
Width | 261 mm | Depth | 156 mm |
Height | 308 mm | NEMA Rating | NEMA 3R, 13, 4X |
Series | PJ | Mounting Type | Wall |
Material | Fiberglass Reinforced Plastic | Finish | Untreated |
Color | Light Gray | Includes | Raised Lid |
Standards | CSA Certified, UL Listed, IP66 Rated | Application | Used as Instrument Enclosures, Electric, Hydraulic or Pneumatic Control Housings, Electrical Junction Boxes or Terminal Wiring Enclosures |
UPC | 623980703152 |
Packages
1 - UNIT - 1 |