
HAMMOND MANUFACTURING 16 inch x 14 inch x 8 inch Hammond Manufacturing PJ Series Type 4X Fiberglass Polyester Junction Box with Lift-Off Cover, Gray
Description
Junction box type 4X constructed of molded fiberglass polyester with lift-off cover and screws. Enhanced UV inhibitors protect against outdoor weathering. 10-32 threaded brass inserts are provided for optional inner panel. Cover is fastened with captive stainless steel screws in threaded brass inserts. Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides outstanding insulation and protection where equipment may be hosed down or be very wet.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | PJ Series |
Item Name | Enclosure | Type | 4-Lock, 1-Door, Type 4X |
Width | 14.4 | Depth | 8.13 |
Height | 16.27 | Cover Type | Lift-Off |
NEMA Rating | NEMA 4X | Mounting Type | Wall |
Material | Plastic | Finish | Untreated |
Color | Gray | Standards | UL Listed, CSA Certified |
Application | Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides outstanding insulation and protection where equipment may be hosed down or be very wet. Ideal in applications with high temperatures or highly corrosive environments. | UPC | 623980950600 |
Packages
1 - UNIT - 1 |