
HAMMOND MANUFACTURING 18 inch x 16 inch x 8 inch Hammond Manufacturing PJ Series Type 4X Fiberglass Polyester Junction Box with Hinged Cover, Gray
Description
Junction box type 4X constructed of molded fiberglass polyester enclosure. Enhanced UV inhibitors protect against outdoor weathering. Stainless steel draw type twist latch door fasteners. Threaded brass inserts are provided for optional inner panel. Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides outstanding insulation and protection where equipment may be hosed down or be very wet.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | PJ Series |
Item Name | Enclosure with Hinge Cover | Type | 1-Door, 2-Lock, Gangable |
Width | 417 mm | Depth | 207 mm |
Height | 467 mm | NEMA Rating | 3R, 4X, 13, IP66 |
Series | PJ | Mounting Type | Wall |
Material | Plastic/Fiberglass Polyester | Color | Light Gray |
Standards | CSA Certified, UL Listed | Application | Designed for Use as Instrument Enclosures, Electric, Hydraulic or Pneumatic Control Housings, Electrical Junction Boxes or Terminal Wiring Enclosures, Provides Outstanding Insulation and Protection Where Equipment May be Hosed Down or be Very Wet |
UPC | 623980950969 |
Packages
1 - UNIT - 1 |