
HAMMOND MANUFACTURING 36.25 inch x 36.25 inch x 14.13 inch Hammond Manufacturing PJW Series Type 4X Polyester Wallmount Enclosure Continuous Hinge Door with Twist Latches and 3 Pt Handle, Gray
Description
Wall mount enclosure type 4X with continuous hinge door and twist latches. Molded fiberglass polyester material with grey finish. Easily punched, cut or drilled. Enhanced UV inhibitors protect against outdoor weathering. 3/8 collar studs are provided for optional inner panel mounting, hardware included. Stainless steel butterfly type twist latch door fasteners with padlock provision. Ideal in applications with high temperatures or highly corrosive environments.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | PJW Series |
Item Name | Enclosure | Type | 3-Lock, 1-Door, Type 4X |
Width | 36.25 | Depth | 14.13 |
Height | 36.25 | Cover Type | Continuous Hinge Door |
NEMA Rating | NEMA 4X | Mounting Type | Wall |
Material | Plastic | Finish | Untreated |
Color | Gray | Standards | cULus Listed, CSA Certified |
Application | Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides outstanding insulation and protection where equipment may be hosed down or be very wet. Ideal in applications with high temperatures or highly corrosive environments | UPC | 623980411835 |
Packages
1 - UNIT - 1 |