
IPEX 12 inch x 12 inch x 6 inch Scepter JBox
Description
PVC molded Junction box, ScepterĀ®. Supplied with threaded brass insert, Brass screws, PVC gasketing and mounting feet. UL listed for wet locations.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Junction Box with Gasket | Type | Closed, Heavy Duty |
Width | 12 in | Depth | 6 in |
Height | 12 in | Cover Type | Screw |
Rack Units | 1 | Mounting Type | Rear Panel |
Material | PVC | Color | Gray |
Standards | UL 50, 50E | Application | For Indoor and Outdoor use |
UPC | 622454776661 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |