Abbotsford
raymijb864a

NVENT THERMAL 8 inch x 6 inch x 4 inch Fiberglass Junction Box with Pre-Drilled Earthing Plate

Price $689.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:T0002069

Description

The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge pin provides a secure seal and double latching creates added security. Typically, it is used as a single cable power junction box or splice box.


Simple and fast to install: labor saving as no bonding wires are required between the hubs, connectors and PE terminal blocks

Continuous hinge pin, provides a secure seal and double latching creates added security

Quick release corner latches, provide unobstructed access

Corrosion resistant, enclosure and latches

Heating units connected to enclosure via standard conduit hubs

Reliable during long life: 10 year extended product warranty available, maintenance free

Specifications

Brand Name nVent Item Name MIJB Junction Box with Earth Plate
Type Junction Boxes Length 8-1/2 in
Width 8-1/2 in Depth 3.94 in
Material Polymer Color Light Gray
Amperage Rating 65 A NEMA Rating NEMA 4X
Cable Entry 11 Temperature Rating -50 to 40 °C
For Use With MI Cables and MI Heating Units Standards CSA Type 4X, UL 508A, cCSAus Certified
Application Pipe Freeze Protection; Tank Heating; Surface Snow Melting; Long Pipeline Heating; Frost Heave Prevention; Roof and Gutter Deicing; Process Temperature Maintenance; Offshore/Maritime Winterization UPC 715629010407

Packages

1 - UNIT - 1