×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
TAB6AGC105904

ABB 6AGC105904 Terra AC wallboxTYPE 1 25ft 1 phase 80A

Price $3,519.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:6AGC105904

Description

TERRA AC WALLBOX 80A SMART CHARGER WITH RFID READER, DAISY CHAIN ETHERNET, AND 25FT SAE J1772 CABLE

Specifications

Brand Name ABB Item Name Smart Charger with HMI Screen
Amperage Rating 80 A Phase 1
Frequency Rating 50/60 Hz Output Power 19.2 kW
Enclosure Type NEMA 4 Width 230 mm
Connection Type RJ45 Depth 125 mm
Height 400 mm Temperature Range -40 to 85 °C
Mounting Type Pedestal Operating Temperature -30 to 55 °C
Application For Use in Multi-Unit Residential, Office and Workplace, Retail and Public Parking, Automotive Dealers, Commercial Fleets UPC SON00221900

Packages

1 - UNIT - 1