Abbotsford
SIELM1160

SIEMENS US2:LM1160 Siemens Low Voltage Load Manager N3R Gry

Price $1,012.64 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:LM1160

Description

SIEMENS LOW VOLTAGE LOAD MANAGER N3R GRY, GREY TRIM NEMA TYPE 3R ENCLOSURE FOR OUTDOOR USE.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Low Voltage Load Manager Voltage Rating 240 V
Amperage Rating 60 A Dimensions 12 in L x 6-1/2 in W x 4-1/4 in H
Mounting Surface Standards cUL Listed
Application For Residential UPC 195125392434

Packages

1 - UNIT - 1