Description
Pan Head Sheet Metal Screw
Specifications
| Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
| Item Name | Sheet Metal Screw | Type | Home Improvement & Commercial Supplies - Screws |
| System of Measurement | SAE | Thread Diameter | #8 |
| Thread Pitch | Screw | Length | 1-1/4 in |
| Drive Type | Robertson | Head Type | Pan |
| Material | Steel | Finish | Metal |
| Packaging Quantity | 100/Pack | UPC | 059994437194 |
Packages
| 1 - UNIT - 1 | 4 - UNIT - 4 |