RACK-A-TIERS F56613 #8 x 1 inch Truss Type A Head Screw (100 Pieces/Pack)
Description
8 x 1 Truss Type A Head Screw (100 Pieces/Pack)
Specifications
| Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
| Item Name | Sheet Metal Screw | Type | Type A |
| System of Measurement | SAE | Thread Diameter | #8 |
| Thread Pitch | Screw | Length | 1 in |
| Head Type | Truss | Material | Steel |
| Finish | Metal | Packaging Quantity | 100/Pack |
| UPC | 059994566139 |
Packages
| 1 - UNIT - 1 | 3 - UNIT - 3 | 5 - UNIT - 5 |