RACK-A-TIERS F60852 #10 x 1-1/4 inch Pan Type A Head Screw (500 Pieces/Jar)
Description
10 x 1 1/4 Pan Type A Head Screw (500 Pieces/Jar)
Specifications
| Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
| Item Name | Sheet Metal Screw | Type | Type A |
| System of Measurement | SAE | Thread Diameter | #10 |
| Thread Pitch | Screw | Length | 1-1/4 in |
| Drive Type | Square | Head Type | Pan |
| Material | Steel | Finish | Metal |
| Packaging Quantity | 500/Jar | UPC | 059994608525 |
Packages
| 1 - UNIT - 1 |