Description
Belleville compression washer for tight, secure bus-bar connections. Essential when bolting aluminium lugs and connectors to bus bars with steel or brass hardware. Maintain constant pressure in HD, high-temperature applications.
Specifications
| Brand Name | ABB | Item Name | Belleville Washer |
| Type | Compression | Nominal Size | 5/16 in |
| Inside Diameter | 7.93 mm | Outside Diameter | 20.6 mm |
| Thickness | 1.8 mm | Material | Steel |
| Finish | Zinc/Nickel Plated | Application | For tight, secure bus-bar connections. |
| UPC | 786210608013 |
Packages
| 1 - UNIT - 1 | 50 - UNIT = (50) | 500 - UNIT = 500 |