STELPRO DESIGN ALUX2RE153T 15Amp 208-347v ALUX2 Series Built-In Electronic Low Voltage Relay with 24V Transformer
Description
Built-In Electronic Low Voltage Relay C/W Transformer 24 V [15 A @ 208 V-347 V].
Specifications
| Brand Name | Stelpro | Sub Brand | ALUX2 |
| Item Name | Electronic Relay | Type | Built-In, Low Voltage |
| Voltage Rating | 208 V | Coil Rating | 208 - 347 V |
| Amperage Rating | 15 A | For Use With | ALUX2 Architectural Baseboard Heater |
| Includes | 24 V Transformer | Standards | cCSAus Certified |
| Application | For Commercial and Industrial use | UPC | 626296320389 |
Packages
| 1 - UNIT - 1 |