Description
Built-In Electronic Low Voltage Relay [15 A @ 120 V-347 V].
Specifications
| Brand Name | Stelpro | Sub Brand | ALUX3 |
| Item Name | Electronic Relay | Type | Built-In, Low Voltage |
| Coil Rating | 120 - 347 V | Amperage Rating | 15 A |
| For Use With | ALUX Series Architectural Baseboard Heaters | Application | For Commercial and Industrial use |
| UPC | 626296422311 |
Packages
| 1 - UNIT - 1 |