Abbotsford
con07358b05bm

OUELLET CANADA INC 07358-B05-BM Apero Convection Heater Standard 500 W, 120 V

Inventory
Unavailable for order
Manufacturer:OUELLET CANADA INC
Manufacturer #:07358-B05-BM

Description

Quick mounted surface installation with easy snap-on bracket that also serves as marking template. 120 V, plug-in connection with 6 ft flexible cord. X-shaped, mono block element made of surface-treated extruded aluminium. Thermal protection-manual reset overheat protection. Electronic thermostat, built-in electronic proportional-action thermostat ultra precise to 1/5°F. Located on top right hand side of the unit. On or off switch. Thermostat control dial. Heating indicator light. Teel construction with polyester or epoxy anti-rust powder coating. Front-louvered air outlet that hides the unit interior and directs heat towards the centre of the room.

Specifications

Brand Name Convectair Sub Brand Apero
Item Name Convection Heater Type Standard
Voltage Rating 120 V Wattage 500 W
Temperature Range 0.1 °C Color/Finish Mimetic White
Mounting Type Wall Dimensions 13-3/8 in W x 17-1/2 in H x 4 in T
Weight 7.9 lb Standards UL Listed, CSA Certified
UPC 774725002952

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok