ACUITY 802999 FIX HID ACCY EXTADAPTOR FOR 245 SERIES
Description
Refractor in open bottom acrylic distribution type V
Specifications
Brand Name | American Electric Lighting | Item Name | Refractor |
Width | 13 in | Height | 17 in |
Temperature Rating | -40 to -30 °C | Material | Acrylic |
Type | Open Bottom, Opal, Type V, Dusk to Dawn | Dimensions | 3-1/2 in dia |
For Use With | 70-400 W HPS, 150-400 W MH In Arm Security Lighting Ballast | Includes | 6 ft Supply Wire, Hardware |
Standards | ANSI C136.2, C136.10 | Application | For Rural Areas, Small Businesses and Storage Lots |
Packages
1 - UNIT - 1 |