ELITE LIGHTING 4 inch 50W Elite Lighting Trim Chome Reflector, White
Specifications
Brand Name | Elite Lighting | Item Name | 4 in Reflector Trim |
Lamp Type | MR16, PAR20 | Mounting Type | Recessed |
Height | 2.56 in | Color | White Trim, Chrome Reflector |
For Use With | Low Voltage Recessed Lighting | UPC | 847801039903 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |