ELITE LIGHTING 4 inch Elite Fully Adjustable (35 degree Tilt, 359 degree Rotation), Satin Nickel
Description
Fully Adjustable (35° Tilt; 359° Rotation) trim use with Recessed Low Voltage fixtures
Specifications
Brand Name | Elite Lighting | Item Name | 4 in Trim with Gimbal Ring |
Type | Adjustable, Low Voltage, 35° Tilted, 359° Rotation | Lamp Type | MR16, GU10 Incandescent |
Lamp Wattage | 75 W MR16, 50 W GU10 | Diameter | 4-7/8 in |
Depth | 46.0375 mm | Color | Satin Nickel |
For Use With | H4LV, H4LVIC-AT, BL4IC, BL4IC-S, BL40ICE-S, BL4 Housings | UPC | 847801007421 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |