ELITE LIGHTING 4 inch Elite Low Voltage Metal Stepped Baffle Trim, Satin Nickel/White
Description
Metal Stepped Baffle trim use with Recessed Low Voltage fixtures
Specifications
Brand Name | Elite Lighting | Item Name | 4 in Stepped Baffle Trim |
Lamp Type | MR16, GU10 Incandescent | Housing Material | Metal |
Lamp Wattage | 75 W MR16, 50 W GU10 | Diameter | 4-7/8 in |
Color | White, Satin Nickel Baffle | For Use With | H4LV, H4LVIC-AT, BL4IC, BL4IC-S, BL40ICE-S, BL4 Housings |
UPC | 848070027905 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |