ELITE LIGHTING 4 inch Elite Smooth Frost Dome Shower Lite, White
Description
Smoth Frost Dome Shower Lite trim use with Recessed Low Voltage fixtures.
Specifications
Brand Name | Elite Lighting | Item Name | 4 in Shower Trim with Smooth Frosted Dome |
Type | Low Voltage | Lamp Type | MR16, GU10 Incandescent |
Lamp Wattage | 35/50/75 W MR16, 50 W GU10 | Diameter | 4-7/8 in |
Color | White | For Use With | H4LV, H4LVIC-AT, BL4IC, BL4IC-S, BL40ICE-S, BL4 Housings |
Application | For Showers, Saunas, Jacuzzis and Other Wet Locations |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |