ACUITY 4 inch PAR20 Trim Series Perimeter Frosted Glass Trim with Clear Glass Center
Description
4" Decorative Frosted Glass Trim, Perimeter Frosted Clear Glass
Specifications
Brand Name | Juno | Item Name | 4 in Shower Trim with Clear Glass Center |
Type | Round, Perimeter | Lamp Type | PAR20/R20 |
Housing Material | Frosted Glass | Lamp Wattage | 30/35 W |
Color | Clear | Standards | UL Listed |
Application | For Recessed Residential, Damp Location | UPC | 661209082350 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |