ACUITY 4 inch JUNO Adjustable Scoop Trim GU10 Base, White
Description
4" Wall Wash Adjustable Scoop Trim, White
Specifications
Brand Name | Juno | Item Name | 4 in Trim |
Type | Line Voltage, 40°, Adjustable Scoop, Round | Lamp Type | GU10 Base MR16 |
Color | White | For Use With | IC1P/TC1/TC1S/TC1R/APT1 Series Housings |
Application | For Recessed Residential, Damp Location | UPC | 661209002389 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |