PHILIPS LIGHTING 3-3/4 inch Aperture Lytecaster Adjustable Premium Cone Reflector Trim, Stainless Steel & Self Flange
Specifications
Brand Name | Lightolier | Sub Brand | LytePoints |
Item Name | 4 in Adjustable Cone Reflector Trim | Type | Premium, Round |
Ceiling Opening | 3-3/4 in | Lamp Type | MR16 |
Lamp Wattage | 37/50 W | Mounting Type | Recessed |
Color | Brushed Steel | UPC | 624563103192 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 12 - UNIT - 12 |