LITELINE 4 inch 120V Liteline Line Voltage Trim with Tilting Gimbal, White
Description
The RTM4018R3 is a round tilting gimbal trim with 3 clips. The adjustable aiming capability (35° tilt) provides versatility for a wide range of accent and task applications. Constructed of precision spun .040 steel. Available in seven colours: Antique brass, black, white, flat white, brushed brass, brushed nickel and stainless steel. Designed to be used with Liteline 4 Medium base (E26) recessed housings. Lamps: PAR20,(E26 Medium Base) 50W max., 120V.
Specifications
Brand Name | Liteline | Item Name | 4 in Gimbal Trim |
Type | Non-Adjustable, Symmetric, 35° | Voltage Rating | 120 V |
Lamp Type | Halogen | Housing Material | Steel |
Lamp Wattage | 50 W | Diameter | 127 mm |
Height | 54 mm | Depth | 54 mm |
Color | White, Matte | Includes | (3) Clips |
UPC | 771250934673 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 6 - UNIT - 6 |