Abbotsford
prmlv2b

HUBBELL LV2B 4" LiteFrame Reflector Trim, Black Alzak

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:LV2B

Description

LiteFrame® adjustable black alzak trim reflector made of diecast aluminum.

Specifications

Brand Name Prescolite Sub Brand LiteFrame™
Item Name 4 in Reflector Trim Type Adjustable
Voltage Rating 120 - 277 VAC Housing Material Die-Cast Aluminum
Lamp Wattage 20 - 75 W Color Black Alzak Reflector
UPC 785235103220

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok