Abbotsford
ykl4g2bnmr16r6

ACUITY 4 inch Lithonia Lighting Adjustable Gimbal MR16 Trim, Brushed Nickel

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:228TK1

Description

Adjustable gimbal trim 4 for MR16 lamps. This small adjustable gimbal is ideal for lower installaton-height applications such as soffits, casework and niches. Applications include hospitality, retail, residential and apartment interior spaces, such as kitches, dining rooms, bedrooms and lounge areas. For use with housings LV3, LV3R, and LIV3. This product is constructed of durable powder-coated steel finishing and offers directional accent lighting with a 35 degree vertical tilt and 180 degree horizontal rotation.

Specifications

Brand Name Acuity Brands Item Name 4 in Trim with Electronic Transformer
Type Direct Light Outlet, Symmetric, Rotating and Swivelling, Non-Dimmable, Projector Lamp Type GU5.3 MR16
Lamp Wattage 50 W Mounting Type Ceiling
Diameter 49 mm Height 56 mm
Color Brushed Nickel Includes Control Unit

Packages

1 - UNIT - 1 6 - Unit - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok