
ACUITY 244NWN JUNO Trac-Lites Line Voltage Monopoint Adapter, Black
Description
White
Specifications
Brand Name | Juno | Sub Brand | Trac-Lites™ |
Item Name | Monopoint Adapter | Type | Line and Low Voltage |
Voltage Rating | 120 V | Mounting Type | Surface |
Dimensions | 4-3/4 in dia x 5/8 in H | For Use With | Trac-Lites 120 V Track Lighting Fixture |
Application | Automotive & Parking,Education,Government,Healthcare,Hospitality,House Of Worship,Offices & Banks,Residential,Retail,Sports And Recreation | UPC | 661209407757 |
Packages
1 - UNIT - 1 |