Abbotsford
junt6ftna

ACUITY 6 ft 20Amp 120V JUNO Trac-Master Single Circuit Trac Section, Natural

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:245A0N

Description

Trac-MasterĀ® T-Series low-profile, single-circuit trac sections can be surface or pendant mounted. They feature an I-beam cross section that provides added strength and rigidity in suspended pendant applications and are compatible with a full range of feed, connector, and mounting accessories to satisfy virtually any trac lighting requirement. Trac sections are available in 2-, 4-, 6-, 8-, and 12-foot lengths and accept all the fixtures in the exceptional Trac-Master and Trac-Lites product lines. Offered in white, black, natural, or silver

Specifications

Brand Name Juno Item Name Track
Type Rectangular, 1-Phase, 1-Circuit Length 72 in
Width 34.925 mm Height 17.4625 mm
Color/Finish Matte Ivory/Natural Mounting Pendant
Material Aluminum For Use With 120 V Track Lighting
Application Trac Lighting UPC 661209019615

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok