Abbotsford
sieslvbr4624

SIEMENS SLVBR4624 SW 3P 60A 600V FUSIBLERISER ORIENTATION IP55

Price $7,473.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:SLVBR4624

Description

SENTRON SLVB BUS PLUGS RISER 3P4W 600V 60A IP55

Specifications

Brand Name Siemens Sub Brand Sentron II
Item Name Safety Switch Type Fusible, Heavy-Duty, Riser
Voltage Rating 600 V Amperage Rating 60 A
Phase 3 Number of Wires 4
Degree of Protection IP55 NEMA Rating IP55
Dimensions 10.13 in W x 7.96 in D x 14.86 in H Standards UL Listed
Application BUSWAYFUSIBLESWITCHPLUGDISCONNECT UPC 783643551510

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok