Abbotsford
abbkt6as

ABB KT6AS T5 Auxiliary Contact Type - 1 form C + 1 BA 250V AC/DC

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:KT6AS

Description

1 Changeover Contact Open-Closed + 1 Changeover For Tripped Indication V 250 Volts AC-DC Wired Tmax Breaker Frame Size T4-T5-T6

Specifications

Brand Name ABB Item Name Auxiliary Contact
Voltage Rating 250 VAC/VDC Contact Configuration (1) Auxiliary
Type Standard For Use With Tripped Indication Wired Tmax T4N, T4S, T4H, T4L, T4V, T5N, T5S, T5H, T5L, T5V, T6N, T6S, T6H, T6L Molded Case Circuit Breaker
UPC 888614188280

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok