Abbotsford
abbkt7vdm

ABB ELECTRIFICATION CANADA INC KT7VD-M Tmax Operating Mechanism 14.1 in W x 15.2 in D x 13.7 in H Black

Price $332.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:KT7VD-M

Description

Black variable depth handle with protection according to NEMA 4, 4X for use on T7 circuit breakers

Specifications

Brand Name ABB Sub Brand Tmax
Item Name Operating Mechanism Type Variable Depth
Dimensions 14.1 in W x 15.2 in D x 13.7 in H Color Black
For Use With T7 Molded Case Circuit Breaker Application For use with Tmax T7 circuit breakers
UPC 804325373555

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok