gedsauxpab1

ABB SAUXPAB1 5Amp 240V GE Spectra™ Auxiliary Switch 1 form Celsius

Available for Backorder
Price $113.95 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:sauxpab1

Description

Auxiliary switch. 5 A at 240 VAC switch rating. 1-form-C number of switch elements. Auxiliary switches provide remote indication of whether the circuit breaker main contacts are opened or closed via open or closed SPDT elements.

Specifications

Brand Name GE Sub Brand GE Industrial Solution
Type Circuit Breakers Application Electrical distribution and Control
UPC 783164211924

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok