gedsrpe150a150

ABB SRPE150A150 150Amp Spectra™ RMS Motor Circuit Protector Rating Plug, SE150/150

Available for Backorder
Price $95.47 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:srpe150a150

Description

Interchangeable rating plugs to establish or change the long time trip point of the circuit breaker. The key advantage of the rating plug is the flexibility of interchangeable rating plugs across the permissible current ratings of a given circuit breaker frame. Since the installed rating plug establishes the ampere rating of the breaker, the installer must verify the adequacy of the connected cable and/or bus bar ampacity. The National Electric Code allows cable size to be matched to the ampere rating established by the rating plug.

Specifications

Brand Name GE Sub Brand GE Industrial Solution
Type Circuit Breakers Standards Yes
Application Electrical distribution and Control UPC 783164213157

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok