Abbotsford
gedtc100

ABB 1 inch PowerMark Load Centers Universal Raintight Hub

Price $28.36 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TC100

Description

Universal rain-tight aluminium hub for use with outdoor enclosures that have removable closing caps. 1 inch nominal conduit diameter. Suitable for Spec-Setterâ„¢ safety switches.

Specifications

Brand Name GE Item Name Raintight Hub
Material Aluminum Mounting Surface
Dimensions 1 in For Use With GE Power Mark Gold and Plus Load Centers Circuit Breakers
Standards UL Listed Application For Electrical Distribution and Control
UPC 783164000320

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok