Abbotsford
gedtcal12

ABB TCAL12 1 Pole 14-3AWG Copper 30-60Amp General Electric A-Series Bolt-On Panelboards – Type AD Frame Lug

Price $9.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TCAL12

Description

Molded case circuit breaker terminal lug. TED standard. THED hi-break. 1-pole. 30-60 A, No.14-3 copper, No.12-1 aluminium wire range per plug.

Specifications

Brand Name GE Item Name Terminal Lug
Conductor Size (1) 14-3 AWG Copper, 12-1 AWG Aluminum For Use With 30 - 60 A E150, THLC1, TB1 Molded Case Circuit Breakers
UPC 783164075885

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok