Abbotsford
siebbked32at

SIEMENS CANADA 6 Pole 3-inch Branch Breaker Connector Kit ED

Price $399.87 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:BBKED32AT

Description

Branch breaker kit, ED 6 pole, Al/tin, Kit contains breaker support, inter-phase barrier, (3) A/C connectors, (1) B connector, hardware, 3 inch.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Breaker Kit Type Field installable connector kit
Material Alminum/Tin Specifications 1 PH, 30 A
Standards CSA Certified Application For Residential, Generator Panel
UPC 662862572127

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok