Abbotsford
sieqf3

SIEMENS CANADA QF3 Filler Plate For Weatherproof Load Center

Price $12.22 / PKG
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PKG
Manufacturer:SIEMENS
Manufacturer #:QF3

Description

Filler plate, Three 1 pole fillers, 150 to 255 A, Ultimate main breaker.

Specifications

Brand Name Siemens Sub Brand Load Centers
Item Name Filler Plate Length 12.9 in
Width 5.2 in Material Plastic
Type N/A Color Black
Mounting Flush For Use With QP/BQ/ED2/EQL/SEQ/EQG Load Centers
Standards N/A Application For Residential use
UPC 783643172883

Packages

3 - UNIT - (3)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok