Abbotsford
sieql1

SIEMENS CANADA ECQL1 Handle Blocking Device

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:ECQL1

Description

Handle blocking device, For use with QP, BL, BLH, HBL, BQXD, BQ, BQH, HBQ breakers. 1 pole, For holding breaker in ON or OFF position, Not a lockout/tagout device.

Specifications

Brand Name Siemens Sub Brand N/A
Item Name Handle Blocking Device Type Plug-in
Dimensions 12.8 in L x 5.2 in W x 3.7 in H Standards UL 489
Application For Electrical Distribution, Switching-Off Blocking, Switching-On Blocking UPC 783643465626

Packages

1 - UNIT - 1 10 - UNIT - 10 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok