Abbotsford
cthklhmvd24b

EATON KLHMVD24B 2 Pole 1NO 1NC 10Amp Eaton Cutler-Hammer GL Frame Breaker Rotary Operating Mechanism

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:KLHMVD24B

Description

Eaton’s Universal Rotary is suitable for use with Type 1 or 12 enclosure types. All rotary handle mechanisms include a handle “lock off” to prevent turning the breaker ON while in the OFF position, and indicate ON/OFF/Tripped/Reset positions. The Universal Rotary has the added feature of international markings for ON (I) and OFF (O). The Universal Rotary is made of molded material.

Specifications

Brand Name Cutler Hammer Item Name Operating Mechanism
Type Universal Series/Model G
Handle/Operation Rotary Handle Mounting Position Through-Door
Handle To Device Connection Shaft Handle Color Black
NEMA Rating NEMA 1, 12 Shaft Length 24 in
Dimensions 22.5000 IN X 10.0000 IN X 7.5000 IN For Use With LG-Frame Molded Case Circuit Breaker
Standards Contact Manufacturer Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
UPC 782116910120

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok