EATON NZM2/3-XU208-240AC UV TRIP 208-240 VAC
Description
Under voltage releases with screw terminals. Without auxiliary contacts. Non-delayed disconnection of circuit-breaker NZM or switch-disconnector N. when control voltage drops below 35 - 70% U.
Specifications
Brand Name | Eaton | Item Name | Undervoltage Trip Unit |
Type | Molded case circuit breaker accessory | Dimensions | 1.378 x 1.378 x 1.378 in |
For Use With | NZM Circuit Breaker | Standards | CSA Certified, IEC, UL Listed |
Application | For Commercial, Institutional Buildings and Structures | UPC | 015082594996 |
Packages
1 - UNIT - 1 |