Abbotsford
cthnzm2xtvdvr

Size 2 Eaton Door Coupling Rotary, Red/Yellow Handle

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:NZM2-XTVDVR

Description

Lockable on handle and switch. Lockable in 0 position on handle. With door interlock lockable in 0 position on circuit breaker.

Specifications

Brand Name Eaton Item Name Door Handle with Interlock
Type J-K Frame Dimensions 1.378 x 1.378 x 1.378 in
Color Red For Use With NZM Series Circuit Breaker
Includes Red/Yellow Emergency Stop Standards Contact Manufacturer
Application For Commercial, Institutional Buildings and Structures UPC 015082601809

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok