Abbotsford
cthta1600rdm

EATON TA1600RDM TERM LINE LOAD 1600A 1PALU 100MCM R-FRAME

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:TA1600RDM

Description

Line/load terminal, 1600A, aluminum accepts (4)500-100MCM Cu/Al R frame, one pole/individual package.

Specifications

Brand Name Eaton Item Name Line and Load Terminal with R-Frame
Type Line And Load Terminals Conductor Size 300 - 500 MCM
Specifications 1600 A Dimensions 4 x 4-3/4 x 4 in
For Use With Molded Case Circuit Breaker Standards Contact Manufacturer
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other UPC 782116198757

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok