Abbotsford
abbkt5ef3

ABB KT5EF-3 T5 Extended Front Terminal (3 Pieces)

Price $235.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:KT5EF-3

Description

Set of 3 extended front terminals for use on T5 circuit breakers

Specifications

Brand Name ABB Sub Brand Tmax
Item Name Extended Front Terminal Kit Type Accessories, 3-Piece
Amperage Rating 400 A For Use With Tmax T5 Circuit Breakers
Standards IEC Certified Application For use on Tmax T5 circuit breakers
UPC 662019148434

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok