Abbotsford
abbkt7as

ABB ELECTRIFICATION CANADA INC KT7AS Tmax Auxiliary Contact Standard

Price $523.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:KT7AS

Description

Auxiliary contact 1 Form C + 1BA for use on T7 400VAC/250VDC molded case circuit breakers

Specifications

Brand Name ABB Sub Brand Tmax
Item Name Auxiliary Contact Voltage Rating 400 VAC/250 VDC
Contact Configuration (1) Auxiliary Type Standard
For Use With Tmax T7 Molded Case Circuit Breakers Application For use with Tmax molded case circuit breakers
UPC 804325367011

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok