Abbotsford
abbkt7x12003

ABB KT7X1200-3 4 500Mcm-4/0 3L Standard Cable Terminals for T7 Circuit Breakers (Set of 3)

Price $683.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:KT7X1200-3

Description

Set of 3 standard cable terminals for use on T7 circuit breakers

Specifications

Brand Name ABB Sub Brand Tmax
Item Name Lug Kit Type 3-Piece
Conductor Size (4) 4/0 AWG - 500 kcmil For Use With T7 Frame Circuit Breakers
Includes (3) Standard Cable Terminal Application For use with Tmax T7 circuit breakers
UPC 804325373487

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok