Abbotsford
abbkxt4cual23pc

ABB KXT4CUAL2-3PC Terminals for CuAl Cables (3 Pieces/Pack)

Price $59.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:KXT4CUAL2-3PC

Description

Kit FC CuAl 4-300 AWG XT4 3 pieces UL/CSA

Specifications

Brand Name ABB Item Name Circuit Breaker Terminal Lug
Type 3-Piece Conductor Size 4 AWG - 300 kcmil
Material Aluminum, Copper Series XT4
Standards CSA Certified, UL Listed Application For CuAI Cables
UPC 888614416789

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok